Canterbury 1 Light Outdoor Pedestal Lantern Black IP43, E27

Order Code: ZT3312364S

£129.99 Inc VAT (20%)


Description

Canterbury 1 Light Outdoor Pedestal Lantern Black IP43, E27 | Description: A medium sized pedestal lantern with typically British style window bars and elegant curves and scrolls. Manufactured from die-cast aluminium with a black finish. Also available in this range, wall lantern, wall lantern and chain lantern. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 38, Width (cm) : 21.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Canterbury 1 Light Outdoor Pedestal Lantern Black IP43, E27
  • IP Rating
    IP43
  • Weight
    2.5kg
  • Maximum Wattage
    100W
  • Product Type
    Pedestal Lantern
  • Height
    38cm
  • Finish
    Black
  • Bulb Included
    No
  • Number of Lights
    1
  • Width
    21.5cm
  • Lamp Type
    E27
  • Wattage
    100
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome