Capri 1 Light Outdoor Bollard Light Rustic Brown IP43, E27

Order Code: ZT3315821S

£169.99 Inc VAT (20%)


Description

Capri 1 Light Outdoor Bollard Light Rustic Brown IP43, E27 | Description: The rustic brown outdoor post lamp bollard light with bevelled glass will make the exterior of your home look stunning. The post is traditionally styled in cast aluminium, with a rustic brown finish and an intricate curved glass lamp at the top, which is IP43 rated and fully rainproof. It looks impressive and creates a friendly welcome for your drive, pathways or garden. | Features: Material: Clear Glass, IP Rating: IP43, Height (cm) : 133, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Capri 1 Light Outdoor Bollard Light Rustic Brown IP43, E27
  • Product Type
    Bollard Light
  • Colour
    Rustic Brown
  • Maximum Wattage
    100W
  • IP Rating
    IP43
  • Weight
    6kg
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Number of Lights
    1
  • Material
    Clear Glass
  • Lamp Type
    E27
  • Height
    133cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome