Chelsea 1 Light Outdoor Pedestal Lantern, E27

Chelsea 1 Light Outdoor Pedestal Lantern, E27

Order Code: ZT3315323SCopy

£1,199.99 Inc VAT (20%)


Description

Chelsea 1 Light Outdoor Pedestal Lantern, E27 | Description: The classic style of this is large pedestal lantern fabricated by hand from copper and will naturally patina over time. The brackets are manufactured in aluminium and powder coated in black supplied with clear polycarbonate lens. Also available in this range; Lantern Head Only, Pedestal Lantern, Lantern Head Only, Half Lantern, Half Lantern, Chain Lantern, Wall Lantern, Wall Lantern, Wall Lantern and Lamp Post. | Features: Finish: Copper, IP Rating: IP44, Height (cm) : 88, Width (cm) : 32, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Chelsea 1 Light Outdoor Pedestal Lantern, E27
  • Width
    32cm
  • Height
    88cm
  • Finish
    Copper
  • Number of Lights
    1
  • IP Rating
    IP44
  • Maximum Wattage
    100W
  • Wattage
    100
  • Product Type
    Outdoor Pedestal Lantern
  • Lamp Type
    E27