Chelsea 1 Light Outdoor Post Lantern Copper, 50, 61 IP44, E27

Order Code: ZT3315296S

£1,199.99 Inc VAT (20%)


Description

Chelsea 1 Light Outdoor Post Lantern Copper, 50, 61 IP44, E27 | Description: The classic style of this large lantern head is fabricated by hand from copper and will naturally patina over time. The brackets are manufactured in aluminium and powder coated in black supplied with clear polycarbonate lens. Also available in this range; Lantern Head Only, Pedestal Lantern, Pedestal Lantern, Half Lantern, Half Lantern, Chain Lantern, Wall Lantern, Wall Lantern, and Lamp Post. | Features: Finish: Copper, IP Rating: IP44, Height (cm) : 75, Width (cm) : 32, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Chelsea 1 Light Outdoor Post Lantern Copper, 50, 61 IP44, E27
  • Lamp Type
    E27
  • Height
    75cm
  • Finish
    Copper
  • Maximum Wattage
    100W
  • IP Rating
    IP44
  • Width
    32cm
  • Number of Lights
    1
  • Product Type
    Outdoor Post Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome