Chicago 1 Light Small Outdoor Pedestal Lantern Rusty Bronze IP44, E27

Chicago 1 Light Small Outdoor Pedestal Lantern Rusty Bronze IP44, E27

Order Code: ZT3315716SCopy

£69.99 Inc VAT (20%)


Description

Chicago 1 Light Small Outdoor Pedestal Lantern Rusty Bronze IP44, E27 | Description: A classic small pedestal lantern in turn of the century style, made from clear textured blown glass and hand finished rusty bronze patina. An elegant outdoor light which will add warmth and style to your garden areas. IP44 Rated. | Features: Finish: Rusty Bronze, IP Rating: IP44, Height (cm) : 51, Width (cm) : 23.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chicago 1 Light Small Outdoor Pedestal Lantern Rusty Bronze IP44, E27
  • Width
    23.5cm
  • Bulb Included
    No
  • Product Type
    Outdoor Pedestal Lantern
  • No. of Lights
    1
  • Weight
    2.2kg
  • IP Rating
    IP44
  • Height
    51cm
  • Class
    1 (Earthed)
  • Lamp Type
    E27
  • Finish
    Rusty Bronze
  • Maximum Wattage
    100