Chicago 1 Light Small Outdoor Post Lantern Rusty Bronze Patina IP44, E27

Order Code: ZT3315824S

£179.99 Inc VAT (20%)


Description

Chicago 1 Light Small Outdoor Post Lantern Rusty Bronze Patina IP44, E27 | Description: A classic small pillar post in turn of the century style, made from clear textured blown glass and hand finished rusty bronze patina. Also available in this range, 1lt small wall lantern, 1lt medium wall lantern, 4lt large wall lantern, small pedestal, large pedestal, small chain lantern, 1lt small wall lantern, 1lt medium wall lantern, 4lt large wall lantern, and medium lamp-post. | Features: Finish: Rusty Bronze Patina, IP Rating: IP44, Height (cm) : 115, Width (cm) : 23.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 3.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chicago 1 Light Small Outdoor Post Lantern Rusty Bronze Patina IP44, E27
  • Maximum Wattage
    100
  • Weight
    3.7kg
  • Finish
    Rusty Bronze Patina
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Number of Lights
    1
  • Bulb Included
    No
  • Height
    115cm
  • Product Type
    Outdoor Post Lantern
  • Class
    1 (Earthed)
  • Width
    23.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome