Chicago Outdoor Lamp Posts Textured Black, IP44

Order Code: ZT3315754S

£399.99 Inc VAT (20%)


Description

Chicago Outdoor Lamp Posts Textured Black, IP44 | Features: Finish: Textured Black | Material: Aluminium, Clear Seeded Glass | IP Rating: IP44 | Height: 246.5cm | Width: 28cm | Diameter: 28cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Chicago Outdoor Lamp Posts Textured Black, IP44
  • Width
    28cm
  • No. of Lamps
    1
  • Height
    246.5cm
  • Bulb Included
    No
  • IP Rating
    IP44
  • Finish
    Textured Black
  • Product Type
    Outdoor Lamp Posts
  • Colour
    Black
  • Maximum Wattage
    60W
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome