Cyrus Led Solar Post with Pir Graphite IP54

Order Code: ZT3310528S

£229.99 Inc VAT (20%)


Description

Cyrus LED Solar Post with PIR Graphite IP54 | Description: Solar Powered. 3.7V 1200mAh Li-battery. PIR detection angle 120°, range 6 metres. PIR override switch from dusk to dawn operation. Operational performance from full charge - 100% brightness of 108 lumens for 6 hours, then 20% brightness of 24 lumens for 30 hours. 3 year guarantee. Supplied with optional spike for convenient easy placement and portability. | Features: Finish: Graphite, IP Rating: IP54, Height: 65cm, Width: 11cm, Projection: 19cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: 3000K, Lumens: 108lm, Wattage (max) : 1W

See full description
Specifications for Cyrus Led Solar Post with Pir Graphite IP54
  • Number of Lamps
    1
  • Height
    65cm
  • Lumens
    108lm
  • Battery
    3.7V 1200mAh Li-battery
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Maximum Wattage
    1W
  • Power Source
    Solar Powered
  • Colour Temperature
    3000K
  • Product Type
    Solar Post Light
  • IP Rating
    IP54
  • Finish
    Graphite
  • Projection
    19cm
  • Width
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome