Delta Led 1 Light Outdoor Tall Bollard Post Graphite IP54

Order Code: ZT3310836S

£249.99 Inc VAT (20%)


Description

Delta LED 1 Light Outdoor Tall Bollard Post Graphite IP54 | Description: Create a beautifully lit pathway or garden space with the Delta LED 1-Light Graphite Tall Bollard Post Fixture. Its round shape and slim silhouette make it effortless to add to your exterior for safety and beauty The graphite finish makes it easy to pair with existing finishes and fixtures. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 80.5, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 398, Wattage (max) : 5, Bulb Included: Yes

See full description
Specifications for Delta Led 1 Light Outdoor Tall Bollard Post Graphite IP54
  • Number of Lights
    1
  • Finish
    Graphite
  • Bulb Included
    Yes
  • Lamp Type
    LED
  • IP Rating
    IP54
  • Lumens
    398
  • Maximum Wattage
    5
  • Colour Temperature
    3000K
    3000
  • Product Type
    Bollard Post
  • Height
    80.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome