Ebro Modern Solar Powered Dimmable Led Round Bollard Lamp Textured Black, Pir Motion & Day Night Sensors, Warm White, IP44

Order Code: ZT3311279S

£129.99 Inc VAT (20%)


Description

Ebro Modern Solar Powered Dimmable LED Round Bollard Lamp Textured Black, PIR Motion & Day Night Sensors, Warm White, IP44 | Description: Environmentally friendly and completely free to run light your garden with these modern solar powered floor post. With a PIR sensor and 110' detection angle, 8m maximum range to the light the way. Motion function can be switched on or off via a push switch.
Three intelligent modes to choose from:
MODE ONE (CONSTANT) Automatically illuminates at dusk with low light.
MODE TWO (BOOST) Automatically illuminates at dusk with low light and gets brighter when motion is detected.
MODE THREE (SECURITY) Only illuminates when motion is detected with bright light for 25 seconds.
Corrosive resistant aluminium construction and IP44 rated suitable for outdoor use.
Other family items also available. | Features: Finish: Textured Black & White Pc, Material: Aluminium alloy & polycarbonate Height (cm) : 50.00, Width (cm) : 16.00, Depth (cm) : 20.20, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000, Lumens: 600, Dimmable: Step dimmable, Switch: Push switch, Bulb Included: Yes, Wattage (max) : 5.88W, Weight (kg) : 1.13

See full description
Specifications for Ebro Modern Solar Powered Dimmable Led Round Bollard Lamp Textured Black, Pir Motion & Day Night Sensors, Warm White, IP44
  • Material
    Polycotton
    HDPE
  • Product Type
    Safety Helmet
  • Colour
    Blue
  • Temperature Rating
    Suitable for -30degC
  • Compliance
    EN 397
  • Ventilation Type
    Adjustable
  • Peak Type
    Short Brim
  • For Use With
    Ear Muffs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome