Equinox Led Outdoor Coastal Bollard Light Marine Grade Brushed Stainless Steel IP44

Equinox Led Outdoor Coastal Bollard Light Marine Grade Brushed Stainless Steel IP44

Order Code: ZT3310291S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Equinox LED Outdoor Coastal Bollard Light Marine Grade Brushed Stainless Steel IP44 | Description: A LED version of this stylish marine grade floor post from The range. Constructed from 316L stainless steel and polycarbonate, it is suitable for both domestic and light commercial applications in and around coastal locations. | Features: Finish: Marine Grade Brushed Stainless Steel, Clear Pc, Material: Polycarbonate, Marine grade stainless steel (316L) , IP Rating: IP44, Height (cm) : 50, Diameter (cm) : 15, No. of Lights: 1, Lamp Type: LED, Kelvin: 4000, Lumens: 1320, Dimmable: Non-dimmable

See full description
Specifications for Equinox Led Outdoor Coastal Bollard Light Marine Grade Brushed Stainless Steel IP44
  • Diameter
    15cm
  • Dimmable
    Non Dimmable
  • Lamp Type
    LED
  • Height
    50cm
  • Number of Lights
    1
  • IP Rating
    IP44
  • Lumens
    1320
  • Product Type
    Coastal Bollard Light
  • Colour Temperature
    4000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome