Garden Spike - Grey

Order Code: ZT3314563S

£33.99 Inc VAT (20%)


Description

Garden Spike - Grey | Features: Finish: Grey, Clear | IP Rating: IP44 | Height (cm) : 25 | Max Height (cm) : 32 | Width (cm) : 32 | Shade Finish: Grey | Shade Finish: Clear | Shade Diameter (cm) : 6 | No. of Lights: 1 | Lamp Type: GU10 | Dimmable: No | Wattage (max) : 10W | Bulb Included: No

Specifications for Garden Spike - Grey
  • Maximum Wattage
    10W
  • No. of Lights
    1
  • Shade Diameter
    6cm
  • Max Height
    32cm
  • Lamp Type
    GU10
  • Height
    25cm
  • Product Type
    Garden Spike
  • IP Rating
    IP44
  • Colour
    Grey
  • Finish
    Grey, Clear
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome