Hayden Outdoor Bollard Light Anthracite Grey IP44
Hover to enlarge the image

Hayden Outdoor Bollard Light Anthracite Grey IP44

Order Code:
MPN:

Product Description

Hayden Outdoor Bollard Light Anthracite Grey IP44 | Features: Finish: Anthracite Grey & Clear Plastic | Material: Stainless Steel (304) , Polycarbonate | IP Rating: IP44 | Height: 80cm | Diameter: 14cm | Lamp Type: E27 | Dimmable: Yes | Wattage (max) : 15W

Specifications
Maximum Wattage
15W
Height
80cm
IP Rating
IP44
Dimmable
Yes
Diameter
14cm
Colour
Anthracite/Grey
Lamp Type
E27
Product Type
Outdoor Bollard Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome