Helsingor 1 Light PIR Pedestal Lantern Black IP44

Order Code: ZT4905232S

£149.99 Inc VAT (20%)


Description

Helsingor 1 Light PIR Pedestal Lantern Black IP44 | Features: Finish: Black | Material: Stainless Steel Clear Glass | IP Rating: IP44 | Height: 30.5cm | Width: 21.8cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.58kg | Wattage (max) : 60W

Specifications for Helsingor 1 Light PIR Pedestal Lantern Black IP44
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Weight
    1.58kg
  • Product Type
    Pedestal Lantern
  • Number of Lamps
    1
  • Maximum Wattage
    60W
  • Material
    Stainless Steel
    Clear Glass
  • Width
    21.8cm
  • Bulb Included
    No
  • Finish
    Black
  • Height
    30.5cm