Helsingor Bollard Lantern with PIR Black IP44

Order Code: ZT4905329S

£259.99 Inc VAT (20%)


Description

Helsingor Bollard Lantern with PIR Black IP44 | Features: Finish: Black | Material: Stainless Steel Clear Glass | IP Rating: IP44 | Height: 100cm | Width: 21.8cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.98kg | Wattage (max) : 60W

Specifications for Helsingor Bollard Lantern with PIR Black IP44
  • Finish
    Black
  • Width
    21.8cm
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Height
    100cm
  • IP Rating
    IP44
  • Number of Lamps
    1
  • Bulb Included
    No
  • Weight
    2.98kg
  • Material
    Clear Glass
    Stainless Steel
  • Product Type
    Bollard Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome