Hereford 1 Light Outdoor Pedestal Light Black, E27

Order Code: ZT3312042S

£93.99 Inc VAT (20%)


Description

Hereford 1 Light Outdoor Pedestal Light Black, E27 | Description: Typically English in appearance, a uniquely decorative round outdoor pedestal lantern that offers a decorative elegance yet functional appeal. Fully crafted in die-cast aluminium with a black finish. A traditional style outdoor light which will enhance your exterior decor. | Features: Finish: Black, Material: Cast Aluminium, Diffuser Material: Clear Glass, IP Rating: IP23, Height (cm) : 34, Width (cm) : 15, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 100, Weight (kg) : 1.4, Class: 1 (Earthed)

See full description
Specifications for Hereford 1 Light Outdoor Pedestal Light Black, E27
  • Class
    1 (Earthed)
  • IP Rating
    IP23
  • Width
    15cm
  • Finish
    Black
  • No. of Lights
    1
  • Bulb
    GLS
  • Lamp Type
    E27
  • Material
    Cast Aluminium
  • Maximum Wattage
    100
  • Diffuser Material
    Clear Glass
  • Product Type
    Outdoor Pedestal Light
  • Weight
    1.4kg
  • Height
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome