India Led 16 Light Square Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44

Order Code: ZT3309797S

£69.99 Inc VAT (20%)


Description

India LED 16 Light Square Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44 | Description: This Stainless Steel 16 LED Outdoor Post Light with Clear Polycarbonate Diffuser is a stylish and practical way to light your driveway, pathways and garden. The sleek stainless steel fitting has square edges and a peaked top, with a narrow strip of light lit by 16 LEDs using the latest energy saving LED technology. It's also IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 45, No. of Lights: 16, Lamp Type: LED, Kelvin: 6000, Lumens: 160, Wattage (max) : 0.12, Weight (kg) : 1, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for India Led 16 Light Square Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44
  • IP Rating
    IP44
  • Colour Temperature
    6000
  • Lumens
    160
  • Lamp Type
    LED
  • Maximum Wattage
    0.12
  • Material
    Polycarbonate
  • Class
    1 (Earthed)
  • Number of Lights
    16
  • Height
    45cm
  • Bulb Included
    Yes
  • Weight
    1kg
  • Finish
    Stainless Steel
  • Colour
    Satin Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome