India Led Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44

Order Code: ZT3310293S

£99.99 Inc VAT (20%)


Description

India LED Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44 | Description: This Satin Silver 24 LED Outdoor Post Light with Clear Polycarbonate Diffuser is a stylish and practical way to light your garden and outdoor areas. The tall, 90cm, stainless steel post has rounded edges and two narrow cutaway strips, which are lit by 24 LED lights using the latest energy saving LED technology. It is IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 90, No. of Lights: 24, Lamp Type: LED, Kelvin: 6000, Lumens: 120, Wattage (max) : 0.12, Weight (kg) : 1.1, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for India Led Outdoor Bollard Post Light Satin Silver, Stainless Steel IP44
  • Lumens
    120
  • Finish
    Satin Silver
  • IP Rating
    IP44
  • Weight
    1.1kg
  • Lamp Type
    LED
  • Maximum Wattage
    0.12
  • Number of Lights
    24
  • Class
    1 (Earthed)
  • Colour Temperature
    6000
  • Height
    90cm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome