Kichler Morris Outdoor 1 Light Pedestal Lantern Copper IP44

Order Code: ZT4905318S

£449.99 Inc VAT (20%)


Description

Kichler Morris Outdoor 1 Light Pedestal Lantern Copper IP44 | Description: The incomparable trailing design of this pedestal fixture from the Morris collection reflects Southwest Mission style. Distressed copper finish along with the inside etched iridescent -seedy glass will be admired time and again. | Features: Finish: Distressed Copper Material: Aluminium Height: 41.90 Width: 30.50cm Depth: 30.50cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 4.84

See full description
Specifications for Kichler Morris Outdoor 1 Light Pedestal Lantern Copper IP44
  • Colour
    Copper
  • Width
    30.5cm
  • Finish
    Distressed Copper
  • Lamp Type
    E27
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Height
    41.9cm
  • Maximum Wattage
    60W
  • Weight
    4.84kg
  • Material
    Aluminium
  • Number of Lights
    1
  • Product Type
    Pedestal Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome