LED 1 Light Outdoor Spike Spot Graphite IP65

LED 1 Light Outdoor Spike Spot Graphite IP65

Order Code: ZT3313737SCopy

£173.99 Inc VAT (20%)


Description

LED 1 Light Outdoor Spike Spot Graphite IP65 | Description: Perfect for uplighting trees or shrubbery the LED 1-Light Graphite Outdoor Wall Light & Spike Spot can also illuminate a walkway or patio area with wonderful downlight. Versatile and modern this outdoor light is the perfect choice for beautiful exterior lighting for safety and easy navigation when the sun sets. | Features: Finish: Graphite, IP Rating: IP65, Height (cm) : 50, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 613, Wattage (max) : 10, Bulb Included: Yes

See full description
Specifications for LED 1 Light Outdoor Spike Spot Graphite IP65
  • Finish
    Graphite
  • Product Type
    Outdoor Spike Spot
  • Lamp Type
    LED
  • Height
    50cm
  • IP Rating
    IP65
  • Maximum Wattage
    10W
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Lumens
    613Lumens
  • Colour Temperature
    3000K