LED Post (73Cm Height) with Round Head - Black with Frosted Diffuser

Order Code: ZT3312347S

£119.99 Inc VAT (20%)


Description

Led Post (73Cm Height) With Round Head - Black With Frosted Diffuser | Features: Finish: Frosted, Sanded Black | Material: Aluminium | IP Rating: IP44 | Max Height (cm) : 73 | Width (cm) : 24 | Length (cm) : 24 | Shade Finish: Frosted | Shade Finish: Sanded Black | Shade Diameter (cm) : 24 | No. of Lights: 0 | Lamp Type: INTEGRATED LED | Dimmable: No | Wattage (max) : 12W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 74

See full description
Specifications for LED Post (73Cm Height) with Round Head - Black with Frosted Diffuser
  • IP Rating
    IP44
  • Max Height
    73cm
  • Lumens
    74
  • Dimmable
    No
  • Colour Temperature
    3000K (Warm White)
  • Colour
    Black
  • Product Type
    LED Post
  • Material
    Aluminium
  • Width
    24cm
  • Maximum Wattage
    12W
  • Lamp Type
    Integrated LED
  • Finish
    Frosted, Sanded Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome