Luminaire Wall LED 4000K IP65 HF Photocell Anthra - 96666264

Order Code: ZT5070159S

£599.99 Inc VAT (20%)


Description

Thorn LUMINAIRE WALL LED 4000K IP65 HF PHOTOCELL ANTHRA Bollards & Wall Mounted Luminaires (ME) 96666264

Specifications for Luminaire Wall LED 4000K IP65 HF Photocell Anthra - 96666264
  • Colour Temperature
    4000 K
  • Housing Material
    Plastic
  • Width
    196mm
  • IP Rating
    IP65
  • Length
    381mm
  • Number of Lamps
    1
  • Colour of Light
    White
  • Housing Colour
    Anthracite
  • Maximum Wattage
    25W
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome