Luminatra Integrated Led 1 Light Outdoor Spike Light Black Anodised, Frosted IP65

Order Code: ZT3310301S

£49.99 Inc VAT (20%)


Description

Luminatra Integrated LED 1 Light Outdoor Spike Light Black Anodised, Frosted IP65 | Description: This is a versatile bright LED spotlight powered by mains electricity. Comes with a spike for use at ground level or can be wall mounted. It has a modern & neutral black finish and is also available in silver. | Features: Finish: Frosted, Black Anodised, Material: Polycarbonate, Aluminium alloy, IP Rating: IP65, Height (cm) : 31, Diameter (cm) : 6, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 300, Dimmable: Non-dimmable

See full description
Specifications for Luminatra Integrated Led 1 Light Outdoor Spike Light Black Anodised, Frosted IP65
  • Diameter
    6cm
  • No. of Lights
    1
  • Dimmable
    Non-dimmable
  • IP Rating
    IP65
  • Colour Temperature
    4000
  • Finish
    Frosted, Black Anodised
  • Product Type
    Outdoor Spike Light
  • Lamp Type
    Integrated LED
  • Height
    31cm
  • Lumens
    300
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome