Luna Outdoor Bollards Black IP54, E27

Luna Outdoor Bollards Black IP54, E27

Order Code: ZT3315023SCopy

£109.99 Inc VAT (20%)


Description

Luna Outdoor Bollards Black IP54, E27 | Description: Add a welcoming touch to your home's exterior with stylish lights like the Luna Black Outdoor Modern Bollard Light. This sleek bollard light has a frosted shade for diffuse yet brilliant light and a slim style for placement anywhere around the perimeter of your home. | Features: Finish: Black Height (cm) : 70.00, Diameter (cm) : 9.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP54, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 40W

See full description
Specifications for Luna Outdoor Bollards Black IP54, E27
  • Dimmable
    Yes with Dimmable Bulbs
  • Number of Lights
    1
  • Maximum Wattage
    40W
  • Diameter
    9.0cm
  • Lamp Type
    E27
  • Product Type
    Outdoor Bollard
  • Height
    70.0cm
  • Finish
    Black
  • IP Rating
    IP54