Malmo 1 Light Post Lantern Black Resin IP44, E27

Order Code: ZT3314864S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.845%


Description

Malmo 1 Light Post Lantern Black Resin IP44, E27 | Description: Lights are a wonderful way to add an element of safety to the exterior of your home and the Malmo 1-Light Black Outdoor Post Light is a great place to start. It has clear glass panels and a top finial for a traditional look and welcoming, brilliant light. | Features: Finish: Black Resin, IP Rating: IP44, Height (cm) : 122, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Malmo 1 Light Post Lantern Black Resin IP44, E27
  • Number of Lights
    1
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Finish
    Black Resin
  • Wattage
    60
  • Product Type
    Post Lantern
  • Height
    122cm
  • Maximum Wattage
    60W
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome