Marley Led Wall & Spike Spot Black IP65

Order Code: ZT3310444S

£99.99 Inc VAT (20%)


Description

Marley LED Wall & Spike Spot Black IP65 | Features: Finish: Black | IP Rating: IP65 | Height: 30cm | Width: 7cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 3000K | Lumens: 400lm | Wattage (max) : 4.5W

Specifications for Marley Led Wall & Spike Spot Black IP65
  • Width
    7cm
  • Lumens
    400lm
  • Product Type
    Wall & Spike Spot
  • Lamp Type
    Integrated LED
  • IP Rating
    IP65
  • Finish
    Black
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Number of Lamps
    1
  • Maximum Wattage
    4.5W
  • Height
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome