Modena Outdoor Modern Pathway Bollard Light Galvanised Steel, IP23

Order Code: ZT3330205S

£249.99 Inc VAT (20%)


Description

Modena Outdoor Modern Pathway Bollard Light Galvanised Steel, IP23 | Features: Finish: Galvanised Steel | Material: Steel | IP Rating: IP23 | Height: 98cm | Width: 27cm | Depth: 27cm | Lamp Type: E27 | Bulb Included: No

Specifications for Modena Outdoor Modern Pathway Bollard Light Galvanised Steel, IP23
  • Bulb Included
    No
  • Material
    Steel
  • Finish
    Galvanised Steel
  • Width
    27cm
  • IP Rating
    IP23
  • Product Type
    Pathway Bollard Light
  • Height
    98cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome