Odyssey Outdoor Spike Satin Black Paint & Clear Glass IP65

Order Code: ZT3312459S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Odyssey Outdoor Spike Satin Black Paint & Clear Glass IP65 | Features: Finish: Satin Black Paint & Clear Glass | Material: Aluminium Alloy, Glass | IP Rating: IP65 | Height: 31.5cm | Diameter: 6.3cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 7W

Specifications for Odyssey Outdoor Spike Satin Black Paint & Clear Glass IP65
  • Height
    31.5cm
  • IP Rating
    IP65
  • Lamp Type
    GU10
  • Product Type
    Outdoor Spike
  • Diameter
    6.3cm
  • Dimmable
    Yes
  • Maximum Wattage
    7W
  • Material
    Aluminium Alloy, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome