Oslo 1 Light Pedstal Lantern - Pillar Black Resin IP44, E27

Order Code: ZT3314901S

£36.99 Inc VAT (20%)


Description

Oslo 1 Light Pedstal Lantern - Pillar Black Resin IP44, E27 | Description: Welcome guests to your home with gracious and brilliant light from the Oslo 1-Light Black Resin Pedestal Lantern. It has a classic style and a versatile black finish to work well with existing finishes and it offers lovely light for safety and beauty. | Features: Finish: Black Resin, IP Rating: IP44, Height (cm) : 41, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Oslo 1 Light Pedstal Lantern - Pillar Black Resin IP44, E27
  • Product Type
    Pedestal Lantern
  • Colour
    Black
  • IP Rating
    IP44
  • Wattage
    60
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Height
    41cm
  • Finish
    Black Resin
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome