Oslo 1 Light Post Lantern Black Resin IP44, E27

Order Code: ZT3314869S

£43.99 Inc VAT (20%)


Description

Oslo 1 Light Post Lantern Black Resin IP44, E27 | Description: Welcome guests to your home with gracious and brilliant light from the Oslo 1-Light Black Resin Post Lantern. It has a classic style and a versatile black finish to work well with existing finishes and fixtures and it offers lovely light for safety and beauty. | Features: Finish: Black Resin, IP Rating: IP44, Height (cm) : 122, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Oslo 1 Light Post Lantern Black Resin IP44, E27
  • Height
    122cm
  • Finish
    Black Resin
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Product Type
    Post Lantern
  • Number of Lights
    1
  • Lamp Type
    E27
  • Colour
    Black
  • Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome