Palma Outdoor Pedestal Light 4 Panel Black IP44, E27

Order Code: ZT3315070S

£44.99 Inc VAT (20%)


Description

Palma Outdoor Pedestal Light 4 Panel Black IP44, E27 | Description: Lend old-world style to your exterior lighting plan with the Palma 4-Panel Black Pedestal Light. It has clear glass panes, sa top and bottom finial and it offers brilliant light for an entryway or garden area. Its black finish makes it versatile and easy to coordinate with existing colours and finishes. | Features: Finish: Black Height (cm) : 43.00, Width (cm) : 19.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 60W

See full description
Specifications for Palma Outdoor Pedestal Light 4 Panel Black IP44, E27
  • Finish
    Black
  • Height
    43.0cm
  • Lamp Type
    E27
  • Product Type
    Pedestal Light
  • Number of Lights
    1
  • Dimmable
    Yes with Dimmable Bulbs
  • Maximum Wattage
    60W
  • Width
    19.0cm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome