PICCO Outdoor 6W Led Mini Spike Light Matt Black 4000K, IP65

Order Code: ZT3315205S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£49.287%


Description

Picco Outdoor 6W LED Mini Spike Light Matt Black 4000K, IP65 | Features: Finish: Matt Black | Material: Glass Height (cm) : 20.30 | Diameter (cm) : 5.50 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: 4000K | Lumens: 600lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 6W | Weight (kg) : 0.38

See full description
Specifications for PICCO Outdoor 6W Led Mini Spike Light Matt Black 4000K, IP65
  • Number of Lights
    1
  • Lumens
    600lm
  • Colour Temperature
    4000K
  • Finish
    Matt Black
  • Height
    20.3cm
  • Weight
    0.38kg
  • Lamp Type
    Integrated LED
  • Product Type
    Outdoor Mini Spike Light
  • Material
    Glass
  • IP Rating
    IP65
  • Bulb Included
    Yes
  • Dimmable
    Non-dimmable
  • Diameter
    5.5cm
  • Maximum Wattage
    6W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome