Plaza 1 Light Small Bollard Post Stainless Steel IP44, E27

Order Code: ZT3311298S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Plaza 1 Light Small Bollard Post Stainless Steel IP44, E27 | Description: Add a shining touch to your home's exterior with the Plaza 1-Light Stainless Steel Small Bollard Post. It has an elegant cylinder shape, a frosted shade for soft light and a gleaming finish for stylish flair. Light up any outdoor area of your home with this modern light fixture. | Features: Finish: Stainless Steel, IP Rating: IP44, Height (cm) : 45.5, Width (cm) : 11.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Plaza 1 Light Small Bollard Post Stainless Steel IP44, E27
  • Product Type
    Bollard Post
  • Finish
    Stainless Steel
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Height
    45.5cm
  • Width
    11.5cm
  • Lamp Type
    E27
  • Bulb Included
    No
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome