Quinn Classic Outdoor Floor Post Bollard Textured Black, IP44

Order Code: ZT3311258S

£72.99 Inc VAT (20%)


Description

Quinn Classic Outdoor Floor Post Bollard Textured Black, IP44 | Description: Transform your outside space with this modern classic exterior wall light in textured black finished. Corrosive resistant aluminium construction to endure all weather conditions. Perfect for use with E27 LED filament lamps. Matching wall light also available. | Features: Finish: Textured Black & Clear Pc, Material: Aluminium alloy & polycarbonate Height (cm) : 50.00, Diameter (cm) : 14.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.98

See full description
Specifications for Quinn Classic Outdoor Floor Post Bollard Textured Black, IP44
  • Colour
    Textured Black
  • Height
    50.0cm
  • Diameter
    14.5cm
  • Maximum Wattage
    10W
  • IP Rating
    IP44
  • Weight
    0.98kg
  • Bulb Included
    No
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Number of Lights
    1
  • Finish
    Textured Black & Clear Pc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome