Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Quinto Bollard LED 3000K 13W 500mm Anthra
By KSR Lighting
Order Code:
ZT5078661S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/quinto-bollard-led-3000k-13w-500mm-anthra/p/ZT5078661S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
KSR Lighting QUINTO BOLLARD LED 3000K 13W 500MM ANTHRA Quinto KSR1912
Specifications
Specifications for Quinto Bollard LED 3000K 13W 500mm Anthra
Diameter
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome