Roko Outdoor Coastal Bollard Light, Marine Grade Brushed Stainless Steel IP44, GU10 - 67704

Order Code: ZT3313840S

£109.99 Inc VAT (20%)


Description

Roko Outdoor Coastal Bollard Light, Marine Grade Brushed Stainless Steel IP44, GU10 | Description: The LED bollard comes complete with a 3.5W LED GU10 that produces a high light output of 345 lumens of warm white light. This IP44 rated fitting is manufactured from marine grade stainless steel, making it suitable for coastal applications. Others available in this range | Features: Finish: Clear Polycarbonate, Marine Grade Brushed Stainless Steel, Material: Polycarbonate, Marine grade stainless steel (316) , IP Rating: IP44, Height (cm) : 100, Diameter (cm) : 16, Lamp Type: GU10, Bulb: LED, Kelvin: 5000, Lumens: 345, Wattage (max) : 3.5

See full description
Specifications for Roko Outdoor Coastal Bollard Light, Marine Grade Brushed Stainless Steel IP44, GU10 - 67704
  • Wattage
    3.5W
  • Lumens
    345lm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome