Rowan Resin Wall & Spike Spot Black IP65

Order Code: ZT3310337S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%


Description

Rowan Resin Wall & Spike Spot Black IP65 | Features: Finish: Black | IP Rating: IP65 | Height: 33cm | Width: 8.8cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 7W

Specifications for Rowan Resin Wall & Spike Spot Black IP65
  • IP Rating
    IP65
  • Number of Lamps
    1
  • Width
    8.8cm
  • Lamp Type
    GU10
  • Finish
    Black
  • Product Type
    Wall & Spike Spot
  • Bulb Included
    No
  • Maximum Wattage
    7W
  • Height
    33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome