Search Light Eu - 1 Light Outdoor Bollard Light Black with White Diffuser IP44, E27

Search Light Eu - 1 Light Outdoor Bollard Light Black with White Diffuser IP44, E27

Order Code: ZT3312542SCopy

£104.99 Inc VAT (20%)

Currently unavailable

Description

SEARCHLIGHT EU - 1 Light Outdoor Bollard Light Black with White Diffuser IP44, E27 | Description: This 45cm high black bollard light with ridged top and white diffuser looks stylish and lights your outdoor areas beautifully. Manufactured from cast aluminium and IP44 rated to protect from the elements, the modern design has a white polycarbonate diffuser that creates a nice lighting effect, which looks great on your drive, pathways and garden. | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 45, Diameter (cm) : 16, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60, Weight (kg) : 2.3, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - 1 Light Outdoor Bollard Light Black with White Diffuser IP44, E27
  • Height
    45cm
  • Product Type
    Bollard Light
  • Finish
    Black
  • Diameter
    16cm
  • Material
    Polycarbonate
  • Weight
    2.3kg
  • Class
    1 (Earthed)
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Bulb
    GLS
  • IP Rating
    IP44
  • Bulb Included
    No
  • Number of Lights
    1