Spikey Outdoor, Die Cast Aluminium IP54 5000K

Spikey Outdoor, Die Cast Aluminium IP54 5000K

Order Code: ZT3315641SCopy

£59.99 Inc VAT (20%)


Description

Spikey Outdoor, Die Cast Aluminium IP54 5000K | Features: Finish: Black, Clear, White | Material: Die Cast Aluminium Metal, Plastic, Glass | IP Rating: IP54 | Height: 25cm | Max Height: 46cm | Width: 8cm | Projection: 14.3cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: Yes | Kelvin: 5000K | Lumens: 795Lm | Weight: 0.45kg | Wattage (max) : 12W

Specifications for Spikey Outdoor, Die Cast Aluminium IP54 5000K
  • Finish
    Black
    Clear
    White
  • Max Height
    46cm
  • Product Type
    Outdoor Lighting
  • Weight
    0.45kg
  • Maximum Wattage
    12W
  • IP Rating
    IP54
  • Projection
    14.3cm
  • Width
    8cm
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Height
    25cm
  • Material
    Die Cast Aluminium Metal
    Glass
    Plastic
  • Lumens
    795Lumens
  • Colour Temperature
    5000K