Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Spot Light Spike Adjustable LED IP65 10W 520mm 41DEG
By JCC
Order Code:
ZT5068235S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/spot-light-spike-adjustable-led-ip65-10w-520mm-41deg/p/ZT5068235S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
JCC SPOTLIGHT SPIKE ADJUSTABLE LED IP65 10W 520MM 41DEG In-ground JC17045
Specifications
Specifications for Spot Light Spike Adjustable LED IP65 10W 520mm 41DEG
Colour Temperature
3000 - 3000 K
Length
580mm
Width
120mm
Maximum Wattage
10W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome