Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Spot Light Spike LED IP65 15W 45 Degree 900mm Cable
By JCC
Order Code:
ZT5067979S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/spot-light-spike-led-ip65-15w-45-degree-900mm-cable/p/ZT5067979S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
JCC SPOTLIGHT SPIKE LED IP65 15W 45DEG 900MM CABLE In-ground JC17030
Specifications
Specifications for Spot Light Spike LED IP65 15W 45 Degree 900mm Cable
Length
380mm
Colour Temperature
3000 - 3000 K
Maximum Wattage
15W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome