Stroud Black Outdoor Pedestal Light, E27

Order Code: ZT3313302S

£69.99 Inc VAT (20%)


Description

Stroud Black Outdoor Pedestal Light, E27 | Description: This modern, simple and attractive black outdoor post light with opal polycarbonate diffuser creates an excellence source of light for any of your outdoor areas. The lamp is splash proof IP44 rated to protect against the weather on any drive, pathway or garden, with a polycarbonate diffuser to remove the glare. | Features: Material: Polycarbonate, IP Rating: IP44, Height (cm) : 36, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Stroud Black Outdoor Pedestal Light, E27
  • Number of Lights
    1
  • Class
    1 (Earthed)
  • Weight
    1.1kg
  • Maximum Wattage
    100W
  • Material
    Polycarbonate
  • Height
    36cm
  • IP Rating
    IP44
  • Colour
    Black
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Outdoor Pedestal Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome