Tamar Outdoor Integrated Led Bollards Stainless Steel IP44

Order Code: ZT3315239S

£199.99 Inc VAT (20%)


Description

Tamar Outdoor Integrated LED Bollards Stainless Steel IP44 | Description: A modern or transitional exterior calls for elegant outdoor lighting such as the Tamar Outdoor Integrated LED Bollard Light. It has a distinct nautical flair beautifully accented by the gleaming finish. Perfect for a welcoming look this light could be used to illuminate a garden space. | Features: Finish: Stainless Steel Height (cm) : 65.00, Diameter (cm) : 10.00, Lamp Type: INTEGRATED LED, IP Rating: IP44, Kelvin: 4000K, Lumens: 156lm, Bulb Included: Bulb Included, Wattage (max) : 7W

See full description
Specifications for Tamar Outdoor Integrated Led Bollards Stainless Steel IP44
  • Diameter
    10.0cm
  • IP Rating
    IP44
  • Maximum Wattage
    7W
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Product Type
    Bollard
  • Lumens
    156lm
  • Colour Temperature
    4000K
  • Height
    65.0cm
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome