Triton Outdoor Floor Spike Frosted & Black IP65

Order Code: ZT3312981S

£29.99 Inc VAT (20%)


Description

Triton Outdoor Floor Spike Frosted & Black IP65 | Features: Finish: Frosted & Black Plastic | Material: Polycarbonate | IP Rating: IP65 | Height: 32cm | Width: 7.2cm | Depth: 11cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 5W

Specifications for Triton Outdoor Floor Spike Frosted & Black IP65
  • Width
    7.2cm
  • Lamp Type
    GU10
  • Material
    Polycarbonate
  • Height
    32cm
  • IP Rating
    IP65
  • Depth
    11cm
  • Maximum Wattage
    5W
  • Finish
    Frosted & Black
  • Dimmable
    Yes
  • Product Type
    Outdoor Floor Spike

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome