Veron Outdoor Integrated Led Short Spike Ground Light Black IP65

Order Code: ZT3315346S

£99.99 Inc VAT (20%)


Description

Veron Outdoor Integrated LED Short Spike Ground Light Black IP65 | Description: Light up a sidewalk, garden or drive in style with the Veron Outdoor Integrated LED Black Short Spike Ground Light. Useful for uplighting trees, shrubbery or downlighting the ground area for safe navigation this fixture provides brilliant light with an modern look for any exterior setting. | Features: Finish: Black, Material: Die Cast Aluminium Height (cm) : 30.00, Width (cm) : 5.50, Lamp Type: INTEGRATED LED, IP Rating: IP65, Kelvin: 3000K, Lumens: 378lm, Bulb Included: Bulb Included, Wattage (max) : 5W

See full description
Specifications for Veron Outdoor Integrated Led Short Spike Ground Light Black IP65
  • IP Rating
    IP65
  • Width
    5.5cm
  • Lumens
    378lm
  • Height
    30.0cm
  • Lamp Type
    Integrated LED
  • Material
    Die Cast Aluminium
  • Product Type
    Ground Light
  • Bulb Included
    Yes
  • Finish
    Black
  • Maximum Wattage
    5W
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome