Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Wall Light Post LED IP54 7W 40DEG
By JCC
Order Code:
ZT5068073S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/wall-light-post-led-ip54-7w-40deg/p/ZT5068073S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
JCC WALL LIGHT POST LED IP54 7W 40DEG Post Light JC17019
Specifications
Specifications for Wall Light Post LED IP54 7W 40DEG
Length
160mm
IP Rating
GX9.5
Width
160mm
Colour Temperature
3000 - 3000 K
Maximum Wattage
8.7W
Colour of Light
Screw
Housing Colour
Bus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome