Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Wall Light Post LED IP65 28DEG
By JCC
Order Code:
ZT5068126S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/wall-light-post-led-ip65-28deg/p/ZT5068126S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
JCC WALL LIGHT POST LED IP65 28DEG Post Light JC17017
Specifications
Specifications for Wall Light Post LED IP65 28DEG
IP Rating
G38
Length
200mm
Colour Temperature
3000 - 3000 K
Width
79mm
Maximum Wattage
18W
Housing Colour
Normally open contact
Colour of Light
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome