Waterproof Led 1 Light Outdoor Wall Light & Spike Spot Black IP68

Waterproof Led 1 Light Outdoor Wall Light & Spike Spot Black IP68

Order Code: ZT3311183S

£113.99 Inc VAT (20%)


Description

Waterproof LED 1 Light Outdoor Wall Light & Spike Spot Black IP68 | Description: Reclaim your outdoor space with the help of beautiful and practical light with the Waterproof LED Black 1-Light Wall and Spike Spot Light. Its slim profile, brilliant light and adjustable head make it easy to place the light right where you want it for wonderful illumination. | Features: Finish: Black, IP Rating: IP68, Height (cm) : 10.5, No. of Lights: 1, Lamp Type: LED, Kelvin: 6000, Lumens: 220, Wattage (max) : 3, Bulb Included: Yes

See full description
Specifications for Waterproof Led 1 Light Outdoor Wall Light & Spike Spot Black IP68
  • Height
    10.5cm
  • Finish
    Black
  • Number of Lights
    1
  • Lamp Type
    LED
  • Bulb Included
    Yes
  • IP Rating
    IP68
  • Maximum Wattage
    3
  • Lumens
    220
  • Colour Temperature
    6000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome