Waterproof Led 3 Light Wall & Spike Spot Black IP68

Order Code: ZT3313762S

£199.99 Inc VAT (20%)


Description

Waterproof LED 3 Light Wall & Spike Spot Black IP68 | Description: Reclaim your outdoor space with the help of beautiful and practical light with the Waterproof LED Black 3-Light Round Wall and Spike Spot Light. Its slim profile, brilliant light and adjustable head make it easy to place the light right where you want it for wonderful illumination. | Features: Finish: Black, IP Rating: IP68, Height (cm) : 12, No. of Lights: 3, Lamp Type: LED, Kelvin: 6000, Lumens: 170, Wattage (max) : 3, Bulb Included: Yes

See full description
Specifications for Waterproof Led 3 Light Wall & Spike Spot Black IP68
  • Product Type
    Wall & Spike Spot Light
  • Bulb Included
    Yes
  • Finish
    Black
  • Lumens
    170
  • Colour Temperature
    6000 Kelvin
    6000
  • Lamp Type
    LED
  • Number of Lights
    3
  • IP Rating
    IP68
  • Height
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome