Wellglass LED IP65 9.5W 806LM Black Pc/es Lamp+bracket

Order Code: ZT5050547S

£79.99 Inc VAT (20%)


Description

Eterna Lighting WELLGLASS LED IP65 9.5W 806LM BLACK PC/ES LAMP+BRACKET Garden & Sign Lighting WGLEDBK

Specifications for Wellglass LED IP65 9.5W 806LM Black Pc/es Lamp+bracket
  • Width
    138mm
  • Colour Temperature
    2700 - 2700 K
  • IP Rating
    IP65
  • Length
    250mm
  • Housing Material
    Aluminium
  • Housing Colour
    Black
  • Maximum Wattage
    9.5W
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome